F32T8SPX41EC0 - *Delisted* 32W T8 48" 4100K 86 Cri Bi-Pin

Ge

  • $4.55 (Each)
  • $4.55 (Each)

  • $163.80 (Per 36)

In-Stock: 51 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F32T8SPX41EC0
Manufacturer
Ge
Manufacturer's Part Number
F32T8/SPX41/ECO
Description
*Delisted* 32W T8 48" 4100K 86 Cri Bi-Pin
Fluorescent Lamp, 32 W; 48 Inch Nominal Length; Shape Designation T8; Style Re 841 Phosphor; G13 Medium 2 Pin Base; Initial Intensity 2950 Lumen; Color Rendering Index 86; Color Temperature 4100 K; Life 20000 HR; Standard Package 36 Per Case
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent
UNSPSC
-
UPC/EAN/GTIN
04316825613
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.55 (Each)
Standard Packaging
$163.80 (Per 36)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
51
Resources
Images
 
 
F32T8SPX41EC0 - Large Image
MSDS Sheets
 
 
F32T8SPX41EC0 - MSDS Sheet
Attachments
 
 
F32T8SPX41EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Initial Intensity
2950 LUMEN
Wattage
32 W
Material, Color, and Finish
Color Temperature in Kelvin
30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive)
Color Rendering Index
40003
Base Type
G13 MEDIUM 2 PIN
Style
RE 841 PHOSPHOR
Descriptions
Product Type
Fluorescent Lamp
Description
*DELISTED* 32W T8 48" 4100K 86 CRI BI-PIN
Long Description
FLUORESCENT LAMP, 32 W; 48 INCH NOMINAL LENGTH; SHAPE DESIGNATION T8; STYLE RE 841 PHOSPHOR; G13 MEDIUM 2 PIN BASE; INITIAL INTENSITY 2950 LUMEN; COLOR RENDERING INDEX 86; COLOR TEMPERATURE 4100 K; LIFE 20000 HR; STANDARD PACKAGE 36 PER CASE
Commodity Description
Lamps - Fluorescent
Additional Information
MEAN INTENSITY 2800 LUMEN
Additional Information
Nominal Length
48 INCH
Nominal Length in inch
72513
Initial Intensity in Lumen
78101160434
Nominal Length in ft
798
Manufacturer Information
Manufacturers Part Number
F32T8/SPX41/ECO
Brand
GE LIGHTING, INC./LAMPS
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Standard Package
36 PER CASE
Weight per each
0.56
Carton
1
Package
36
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 51

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
1 View Store

Distribution Centers

Location Stock Available

* All prices subject to change.

Begin Live Chat