F32T8SPX41EC02 - 32W T8 48" 4100K 85 Cri

Tungsram

  • $5.64 (Each)
  • $5.64 (Each)

  • $203.04 (Per 36)

In-Stock: 463 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F32T8SPX41EC02
Manufacturer
Tungsram
Manufacturer's Part Number
F32T8/SPX41/ECO2
Description
32W T8 48" 4100K 85 Cri
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 85, 30000 H Average Life, 4100 K, 32 W, 2925 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168688529 / 00043168688529
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.64 (Each)
Standard Packaging
$203.04 (Per 36)
Stock Availability
Stockbridge
0 (Find nearest stock)
Atlanta
0
All Stores
463
Resources
Other Links
 
 
F32T8SPX41EC02 - Other
Images
 
 
F32T8SPX41EC02 - Small Image
 
F32T8SPX41EC02 - Large Image
Attachments
 
 
F32T8SPX41EC02 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 W
Material, Color, and Finish
Base Type
Pin/Plug-In G13
Color Rendering Index
85
Color Rendering Index (Cri)
85 W
Color Temperature
4100 k
Housing Material
Soda Lime Glass
Dimensions and Weight
Diameter
1.0 in
Length
48.0 in
Descriptions
Description
32W T8 48" 4100K 85 CRI
Extra Long Description
GEL F32T8/SPX41/ECO2 68852 SLIM LIN
Long Description
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 85, 30000 h Average Life, 4100 k, 32 W, 2925 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 lb/EA
Product Type
Linear Fluorescent Lamp
Short Description
48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 85 CRI, 32 W, 4100K
Additional Information
Average Life
30000 h
Base
Medium Bi-Pin (G13)
Brightness (Lumens)
2925 lm
Bulb Shape
T8
Lumens
2.925k lm
Minimum Operating Temperature
+10 °C
Package Quantity
36 PK
Start Type
Instant Start;Rapid Start
Manufacturer Information
Brand
TUNGSRAM
Manufacturers Part Number
F32T8/SPX41/ECO2
Sub Brand
GE®
GTIN
00043168688529
UPC
043168688529
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.55 lb/EA
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat