F32T8SPX41U62 - **Discontinued** 32W T8 41K U-Bent 82cri

Tungsram

  • $18.62 (Each)
  • $18.62 (Each)

  • $223.44 (Per 12)

In-Stock: 24 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F32T8SPX41U62
Manufacturer
Tungsram
Manufacturer's Part Number
F32T8/SPX41/U6/2
Description
**Discontinued** 32W T8 41K U-Bent 82cri
Linear Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 20000 H Average Life, 4100 K, 32 W, 2800 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 22.5 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.73 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168689229 / 00043168689229
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.62 (Each)
Standard Packaging
$223.44 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
24
Resources
Attachments
 
 
F32T8SPX41U62 - Specification Sheet
Other Links
 
 
F32T8SPX41U62 - Other
Images
 
 
F32T8SPX41U62 - Small Image
 
F32T8SPX41U62 - Large Image
 
F32T8SPX41U62 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 W
Material, Color, and Finish
Base Type
G13 Medium Bi-pin
Color Rendering Index
82
color temperature
4100 k
Housing Material
Soda Lime Glass
color rendering index (cri)
82 W
Dimensions and Weight
Diameter
1.0 in
Length
22.5 MFD
Descriptions
Product Type
Linear Fluorescent Lamp
Long Description
Linear Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 20000 h Average Life, 4100 k, 32 W, 2800 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 22.5 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.73 lb/EA
Short Description
Linear Fluorescent Lamp, G13 Medium Bipin, T8, 82 CRI, 32 W
extra long description
GEL F32T8/SPX41/U6/2 68922 FLUORESC
Description
**DISCONTINUED** 32W T8 41K U-BENT 82CRI
Additional Information
bulb shape
T8
average life
20000 h
Brightness (Lumens)
2800 lm
start type
Instant Start;Rapid Start
Minimum Operating Temperature
+10 °C
package quantity
1 CT;12 PK
Base
Medium Bi-Pin (G13)
lumens
2.8k W
Manufacturer Information
Manufacturers Part Number
F32T8/SPX41/U6/2
Brand
TUNGSRAM
sub brand
TUNGSRAM
GTIN
00043168689229
UPC
043168689229
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.73 lb/EA
Weight per each
0.73
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Athens
1 View Store
Conway
8 View Store

* All prices subject to change.

Begin Live Chat