F32T8SPX50EC0CVG - 32W T8 Coated Lamp 48" 5000K Med Bi-Pin Fluor Lamp

Ge Traditional Lamps

  • $24.39 (Each)
  • $24.39 (Each)

  • $878.04 (Per 36)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F32T8SPX50EC0CVG
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F32T8SPX50ECOCVG
Description
32W T8 Coated Lamp 48" 5000K Med Bi-Pin Fluor Lamp
Ge Covrguard®, 32 WTT, 2715 LM, 5000 KV, 82 Cri, 1 In Diameter, 48 In Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168159715 / 00043168159715
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.39 (Each)
Standard Packaging
$878.04 (Per 36)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
F32T8SPX50EC0CVG - Small Image
 
F32T8SPX50EC0CVG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
Material, Color, and Finish
color rendering index (cri)
82.0
color temperature
5000.0
Dimensions and Weight
Diameter
1
Length
48
Descriptions
Description
32W T8 COATED LAMP 48" 5000K MED BI-PIN FLUOR LAMP
Product Type
15971 Slim Line / F20
extra long description
GEL F32T8SPX50ECOCVG 15971 SLIM L
Long Description
GE covRguard®, 32 WTT, 2715 LM, 5000 KV, 82 CRI, 1 IN Diameter, 48 IN Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life
Additional Information
lumens
2715
average life
30000
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F32T8SPX50ECOCVG
Brand
Ge Traditional Lamps
GTIN
00043168159715
UPC
043168159715
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Shatter-Resistant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat