F32T8SXLSPX50EC0 - *Delisted* 28W T8 48" 5000K

Ge Current, A Daintree Company

  • $9.54 (Each)
  • $9.54 (Each)

  • $343.44 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F32T8SXLSPX50EC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F32T8SXLSPX50ECO
Description
*Delisted* 28W T8 48" 5000K
Gel F32T8SXLSPX50ECO 73096 Fluoresc
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168730969 / 00043168730969
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.54 (Each)
Standard Packaging
$343.44 (Per 36)
Resources
Images
 
 
F32T8SXLSPX50EC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32.0
Material, Color, and Finish
color temperature
5000.0
color rendering index (cri)
80.0
Dimensions and Weight
Diameter
1.0
Length
48.0
Descriptions
Product Type
73096 Fluorescent
Description
*DELISTED* 28W T8 48" 5000K
Long Description
GEL F32T8SXLSPX50ECO 73096 FLUORESC
Additional Information
lumens
2800.0
average life
55000.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F32T8SXLSPX50ECO
GTIN
00043168730969
UPC
043168730969
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
OFFICE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat