F32T8XLSPX35E2 - *Delisted* 32W T8 35K Med Bi-Pin Ext Life 85 Cri

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 36)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F32T8XLSPX35E2
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F32T8/XL/SPX35E2
Description
*Delisted* 32W T8 35K Med Bi-Pin Ext Life 85 Cri
F32T8/XL/Spx35e2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168688550 / 00043168688550
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F32T8XLSPX35E2 - Small Image
 
F32T8XLSPX35E2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32.0
Material, Color, and Finish
color temperature
3500.0
color rendering index (cri)
85.0
Dimensions and Weight
Diameter
1.0
Length
48.0
Descriptions
Product Type
68855 Slim Line / F20
extra long description
GEL F32T8/XL/SPX35E2 68855 SLIM LIN
Description
*DELISTED* 32W T8 35K MED BI-PIN EXT LIFE 85 CRI
Long Description
F32T8/XL/SPX35E2
Additional Information
lumens
2925.0
average life
40000.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F32T8/XL/SPX35E2
Brand
GE Current, a Daintree company
GTIN
00043168688550
UPC
043168688550
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat