F32T8XLSPX35EC0 - 32W T8 48" 3500K Med Bi-Pin 85 Cri Fluor Lamp

Ge

  • $9.65 (Each)
  • $9.65 (Each)

  • $347.40 (Per 36)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F32T8XLSPX35EC0
Manufacturer
Ge
Manufacturer's Part Number
F32T8XLSPX35EC0
Description
32W T8 48" 3500K Med Bi-Pin 85 Cri Fluor Lamp
Linear Fluorescent Lamp, Instant Start, Rapid Start Type; 48 Inch Nominal Length; 48 Nominal Length In Inch; 36 Standard Package; 32 W Wattage; G13 Medium 2 Pin Base Type; 25000 HR (3 HR Instant Start), 40000 HR (3 HR Rapid Start) Life In Hour
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
-
UPC/EAN/GTIN
043168276207
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.65 (Each)
Standard Packaging
$347.40 (Per 36)
Resources
Images
 
 
F32T8XLSPX35EC0 - Small Image
 
F32T8XLSPX35EC0 - Large Image
MSDS Sheets
 
 
F32T8XLSPX35EC0 - MSDS Sheet
Attachments
 
 
F32T8XLSPX35EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Initial Intensity
2950 LUMEN
Wattage
32 W
Material, Color, and Finish
Color Temperature in Kelvin
3500 K
Base Type
G13 MEDIUM 2 PIN
Style
RE 835 PHOSPHOR
Color Rendering Index
85 mm
Descriptions
Product Type
Linear Fluorescent Lamp
Description
32W T8 48" 3500K MED BI-PIN 85 CRI FLUOR LAMP
Long Description
LINEAR FLUORESCENT LAMP, INSTANT START, RAPID START TYPE; 48 INCH NOMINAL LENGTH; 48 NOMINAL LENGTH IN INCH; 36 STANDARD PACKAGE; 32 W WATTAGE; G13 MEDIUM 2 PIN BASE TYPE; 25000 HR (3 HR INSTANT START), 40000 HR (3 HR RAPID START) LIFE IN HOUR
Commodity Description
LINEAR FLUORESCENT STRAIGHT LAMPS
Additional Information
EXTRA LIFE LAMP; MEAN INTENSITY 2800 LUMEN
Additional Information
Nominal Length
48 INCH
Nominal Length in inch
72513
Nominal Length in ft
798
Initial Intensity in Lumen
800 Lb (Vertical), 125 Lb (Longitudinal/Transverse)
Manufacturer Information
Brand
GE LIGHTING, INC./LAMPS
Manufacturers Part Number
F32T8XLSPX35EC0
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
INSTANT START, RAPID START
Packaging
Standard Package
36 W
Weight per each
0.56
Carton
1
Package
36
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat