F32T8XLSPX50E2 - *Delisted* 32W T8 50K Med Bi-Pin Ext Life 85 Cri

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 36)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
F32T8XLSPX50E2
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F32T8/XL/SPX50E2
Description
*Delisted* 32W T8 50K Med Bi-Pin Ext Life 85 Cri
Gel F32T8/XL/SPX50E2 68857 Slim Lin
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168688574 / 00043168688574
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F32T8XLSPX50E2 - Small Image
 
F32T8XLSPX50E2 - Large Image
Features
Wattage
32.0
Material, Color, and Finish
color temperature
5000.0
color rendering index (cri)
82.0
Dimensions and Weight
Diameter
1.0
Length
48.0
Descriptions
Product Type
68857 Slim Line / F20
Long Description
GEL F32T8/XL/SPX50E2 68857 SLIM LIN
Description
*DELISTED* 32W T8 50K MED BI-PIN EXT LIFE 85 CRI
Additional Information
lumens
2850.0
average life
40000.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F32T8/XL/SPX50E2
Brand
GE Current
GTIN
00043168688574
UPC
043168688574
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Full Wattage
You must have an account to view stock levels
There were no add-on items found for F32T8XLSPX50E2.

* All prices subject to change.