F32T8XLSPX65E2 - 32W T8 65K Med Bi-Pin Ext Life Fluor Lamp 85 Cri

Ge Current, A Daintree Company

  • $5.69 (Each)
  • $5.69 (Each)

  • $204.84 (Per 36)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F32T8XLSPX65E2
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F32T8/XL/SPX65E2
Description
32W T8 65K Med Bi-Pin Ext Life Fluor Lamp 85 Cri
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 40000 H Average Life, 6500 K, 32 W, 2750 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
00043168688581 / 00043168688581
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.69 (Each)
Standard Packaging
$204.84 (Per 36)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
F32T8XLSPX65E2 - Small Image
 
F32T8XLSPX65E2 - Large Image
 
F32T8XLSPX65E2 - Large Image
Specifications Sheets
 
 
F32T8XLSPX65E2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32.0
Material, Color, and Finish
Base Type
G13 Medium Bi-pin
Color Rendering Index
78
Color Rendering Index (Cri)
78.0
Color Temperature
6500 k
Housing Material
Soda Lime
Dimensions and Weight
Diameter
1.0 in
Length
48.0
Descriptions
Description
32W T8 65K MED BI-PIN EXT LIFE FLUOR LAMP 85 CRI
Long Description
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 40000 h Average Life, 6500 k, 32 W, 2750 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 lb
Product Type
Fluorescent Lamp
Short Description
FLuorescent Lamp, G13 Medium 2 Pin, T8, 78 CRI, 32 W
Additional Information
Average Life
40000 h
Base
Medium Bi-Pin (G13)
Brightness (Lumens)
2750 lm
Bulb Shape
T8
Lumens
2850.0
Minimum Operating Temperature
+10 °C
Package Quantity
36 PK
Start Type
Instant Start;Rapid Start
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F32T8/XL/SPX65E2
Sub Brand
TUNGSRAM
GTIN
00043168688581
UPC
00043168688581
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.56 lb
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat