F34CWCWMEC0 - *Discontinued* 34W T12 48" 4100K 87cri

Tungsram

  • $3.63 (Each)
  • $3.63 (Each)

  • $108.90 (Per 30)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
F34CWCWMEC0
Manufacturer
Tungsram
Manufacturer's Part Number
F34/CW/C/WM/ECO
Description
*Discontinued* 34W T12 48" 4100K 87cri
Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 87, 15000 H Average Life, 4100 K, 34 W, 1800 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, 0.68 LB
Slang Terms

Categories
Fluorescent Lamps - Linear Fluorescent Straight La
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168666497 / 00043168666497
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.63 (Each)
Standard Packaging
$108.90 (Per 30)
Resources
Images
 
 
F34CWCWMEC0 - Small Image
 
F34CWCWMEC0 - Large Image
Attachments
 
 
F34CWCWMEC0 - Specification Sheet
Other Links
 
 
F34CWCWMEC0 - Other
Features
Wattage
34 W
Material, Color, and Finish
Base Type
G13 Medium Bi-pin
Color Rendering Index
87
color temperature
4100 k
Housing Material
Soda Lime
color rendering index (cri)
87 W
Dimensions and Weight
Diameter
1.0 in
Length
48.0 in
Descriptions
Product Type
Fluorescent Lamp
extra long description
GEL F34/CW/C/WM/ECO 66649 FLUORESCE
Long Description
FLuorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 87, 15000 h Average Life, 4100 k, 34 W, 1800 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, 0.68 lb
Features
Lamps which pass the TCLP test are considered non-hazardous waste in most states.* In these areas,use of GE Ecolox(R) lamps can significantly reduce lamp disposal costs
Short Description
FLuorescent Lamp, G13 Medium 2 Pin, T12, 87 CRI, 34 W
Description
*DISCONTINUED* 34W T12 48" 4100K 87CRI
Additional Information
bulb shape
T12
average life
15000 h
Brightness (Lumens)
1800 lm
start type
Instant Start;Rapid Start
package quantity
30 CA
lumens
1.8k lm
Base
Medium Bi-Pin (G13)
Manufacturer Information
Brand
TUNGSRAM
Manufacturers Part Number
F34/CW/C/WM/ECO
sub brand
GE LIGHTING, INC./LAMPS
GTIN
00043168666497
UPC
043168666497
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.68 lb
Weight per each
0.68
Carton
1
Package
30
Uses, Certifications, and Standards
Energy Star
yes
Application
PORTABLE THERMAL LABEL, PERMANENT ADHESIVE TYPE; B425 POLYOLEFIN MATERIAL; 0.788 INCH; 1.181 INCH; 250 QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER TLS2200. PRINTER TYPE; BRADY. BRAND; TEMPERATURE RANGE -40 TO 194 DEG F; PTL MODEL
You must have an account to view stock levels
These alternate items can be purchased instead of F34CWCWMEC0.
Jump To:

Similar Items

Similar items are close alternatives to F34CWCWMEC0, though they may not be 100% alike.

F34/CX41/WM/Eco-T8-SPP New Technical Lamps
  • Our Part #: F34CX41WMEC0
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: F34/CX41/WM/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 30 ($149.40) ·
F34CX41WMEC0 - Ge By Current Lamps

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.98

Each

QTY:
Each
Add
Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style Co...
  • Our Part #: F34CWRSWMEC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: F34CW/RS/WM/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 30 ($82.20) ·
F34CWRSWMEC0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.74

Each

QTY:
Each
Add
There were no add-on items found for F34CWCWMEC0.

* All prices subject to change.