F34CX41WMEC0 - 34W T12 48" 4100K 87cri

Tungsram

  • $7.68 (Each)
  • $7.68 (Each)

  • $230.40 (Per 30)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F34CX41WMEC0
Manufacturer
Tungsram
Manufacturer's Part Number
F34/CX41/WM/ECO
Description
34W T12 48" 4100K 87cri
F34/CX41/WM/Eco-T8-SPP New Technical Lamps
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168664745 / 00043168664745
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.68 (Each)
Standard Packaging
$230.40 (Per 30)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
282
Resources
Images
 
 
F34CX41WMEC0 - Small Image
 
F34CX41WMEC0 - Large Image
Attachments
 
 
F34CX41WMEC0 - Specification Sheet
Other Links
 
 
F34CX41WMEC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
34 MM
Material, Color, and Finish
color temperature
4100.0 KV
color rendering index (cri)
87 W
Dimensions and Weight
Length
72513
Diameter
1.5 in
Descriptions
Description
34W T12 48" 4100K 87CRI
Product Type
66474 Fluorescent F40
extra long description
GEL F34/CX41/WM/ECO 66474 FLUORESCE
Long Description
F34/CX41/WM/ECO-T8-SPP NEW TECHNICAL LAMPS
Additional Information
Base
Medium Bi-Pin (G13)
lumens
2.5k lm
average life
20000.0 HR
Manufacturer Information
Brand
TUNGSRAM
Manufacturers Part Number
F34/CX41/WM/ECO
sub brand
GE®
GTIN
00043168664745
UPC
043168664745
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.68
Carton
1
Package
30
Uses, Certifications, and Standards
Application
PORTABLE THERMAL LABEL, PERMANENT ADHESIVE TYPE; B425 POLYOLEFIN MATERIAL; 0.788 INCH; 1.181 INCH; 250 QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER TLS2200. PRINTER TYPE; BRADY. BRAND; TEMPERATURE RANGE -40 TO 194 DEG F; PTL MODEL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat