F4030BXSPX35 - 40W 4 Pin Twin Tube Biax 2G11 3500K Compact Fluor

Ge Traditional Lamps

  • $13.77 (Each)
  • $13.77 (Each)

  • $137.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F4030BXSPX35
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F40/30BX/SPX35
Description
40W 4 Pin Twin Tube Biax 2G11 3500K Compact Fluor
Ge, 40 WTT, 126 V, 3150 LM, 3500 KV, 82 Cri, 22.5 In Length, 4-Pin (2G11) Base, 20000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168166485 / 00043168166485
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.77 (Each)
Standard Packaging
$137.70 (Per 10)
Resources
Images
 
 
F4030BXSPX35 - Small Image
 
F4030BXSPX35 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
126
Wattage
40
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
82.0
Dimensions and Weight
Length
22.5
Descriptions
Product Type
16648 CFL Devices
Description
40W 4 PIN TWIN TUBE BIAX 2G11 3500K COMPACT FLUOR
extra long description
GEL F40/30BX/SPX35 16648 CFL DEVICE
Long Description
GE, 40 WTT, 126 V, 3150 LM, 3500 KV, 82 CRI, 22.5 IN Length, 4-Pin (2G11) Base, 20000 HR Average Life
Additional Information
average life
20000
lumens
3150.0;3150.0
Base
4-Pin (2G11)
Manufacturer Information
Manufacturers Part Number
F40/30BX/SPX35
Brand
Ge Traditional Lamps
GTIN
00043168166485
UPC
043168166485
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.69
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat