F40CWRSWMEC0 - 34W T12 48" Cool White 60CRI Bi-Pin Fluorescent

Ge

  • $2.74 (Each)
  • $2.74 (Each)

  • $82.20 (Per 30)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F40CWRSWMEC0
Manufacturer
Ge
Manufacturer's Part Number
F34CW/RS/WM/ECO
Description
34W T12 48" Cool White 60CRI Bi-Pin Fluorescent
Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style Cool White; Medium 2 Pin Base; Initial Intensity 2650 Lumen; Color Rendering Index 60; Color Temperature 4100 K; Life 20000 HR; Standard Package 30 Per Case; Watt Miser Brand
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent
UNSPSC
-
UPC/EAN/GTIN
04316823010
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.74 (Each)
Carton
$82.20 (Per 30)
Resources
Images
 
 
F40CWRSWMEC0 - Small Image
 
F40CWRSWMEC0 - Large Image
MSDS Sheets
 
 
F40CWRSWMEC0 - MSDS Sheet
Attachments
 
 
F40CWRSWMEC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Initial Intensity
2650 LUMEN
Wattage
34 W
Material, Color, and Finish
Color Temperature in Kelvin
30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive)
Color Rendering Index
60 A
Style
COOL WHITE
Base Type
Medium 2 Pin
Descriptions
Product Type
Fluorescent Lamp
Description
34W T12 48" COOL WHITE 60CRI BI-PIN FLUORESCENT
Additional Information
APPLICATION COMMERCIAL, INDOOR; BALLAST TYPE HPF; CONSTRUCTION STANDARD TUBE; MEAN LUMENS 2280
Commodity Description
Lamps - Fluorescent
Long Description
LAMP, RAPID START; 34 W; 48 INCH NOMINAL LENGTH; SHAPE DESIGNATION T12; STYLE COOL WHITE; MEDIUM 2 PIN BASE; INITIAL INTENSITY 2650 LUMEN; COLOR RENDERING INDEX 60; COLOR TEMPERATURE 4100 K; LIFE 20000 HR; STANDARD PACKAGE 30 PER CASE; WATT MISER BRAND
Additional Information
Nominal Length
48 INCH
Manufacturer Information
Manufacturers Part Number
F34CW/RS/WM/ECO
Brand
Watt Miser
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
RAPID START
Availability
Status
Inactive
Packaging
Standard Package
30 PER CASE
Weight per each
0
Carton
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat