F40DXEC0 - 40W T12 48" 6500K 90CRI Bi Pin Fluorescent Lamp

Ge Traditional Lamps

  • $4.96 (Each)
  • $4.96 (Each)

  • $148.80 (Per 30)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F40DXEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F40DX/ECO
Description
40W T12 48" 6500K 90CRI Bi Pin Fluorescent Lamp
Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 90, 20000 H Average Life, 6500 K, 40 W, 2250 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 48.0 In Length, Rapid, +10 °C Operating Temperature, 0.67 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168800976 / 00043168800976
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.96 (Each)
Standard Packaging
$148.80 (Per 30)
Resources
Images
 
 
F40DXEC0 - Small Image
 
F40DXEC0 - Large Image
 
F40DXEC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40.0
Material, Color, and Finish
Base Type
G13 Medium Bi-pin
Color Rendering Index
90
color temperature
6500 k
Housing Material
Soda Lime
color rendering index (cri)
90.0
Dimensions and Weight
Diameter
1.5
Length
48.0
Descriptions
extra long description
GEL F40DX/ECO 80097 FLUORESCENT F40
Description
40W T12 48" 6500K 90CRI BI PIN FLUORESCENT LAMP
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 90, 20000 h Average Life, 6500 k, 40 W, 2250 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 48.0 in Length, Rapid, +10 °C Operating Temperature, 0.67 lb/EA
Features
Lamps which pass the TCLP test are considered non-hazardous waste in most states.* In these areas,use of GE Ecolox(R) lamps can significantly reduce lamp disposal costs
Short Description
FLuorescent Lamp, G13 Medium 2 Pin, T12, 90 CRI, 40 W
Additional Information
bulb shape
T12
average life
20000 h
Brightness (Lumens)
2250 lm
start type
Rapid Start
Minimum Operating Temperature
+10 °C
package quantity
30 CA
Base
Medium Bi-Pin (G13)
lumens
2050.0
Manufacturer Information
Manufacturers Part Number
F40DX/ECO
Brand
Ge Traditional Lamps
GTIN
00043168800976
UPC
043168800976
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.67 lb/EA
Weight per each
0.67
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat