F40DXEC0 - 40W T12 48" 6500K 90CRI Bi Pin Fluorescent Lamp

Ge Traditional Lamps

  • $5.59 (Each)
  • $5.59 (Each)

  • $167.70 (Per 30)

In-Stock: 87 available at other locations ( find a store with stock)
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
F40DXEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F40DX/ECO
Description
40W T12 48" 6500K 90CRI Bi Pin Fluorescent Lamp
Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 90, 20000 H Average Life, 6500 K, 40 W, 2250 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 48.0 In Length, Rapid, +10 °C Operating Temperature, 0.67 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168800976 / 00043168800976
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.59 (Each)
Standard Packaging
$167.70 (Per 30)
Stock Availability
Clovis
0 (Find nearest stock)
Lubbock
0
All Stores
87
Resources
Images
 
 
F40DXEC0 - Small Image
 
F40DXEC0 - Large Image
 
F40DXEC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40
Material, Color, and Finish
Base Type
G13 Medium Bi-pin
Color Rendering Index
90
Color Rendering Index (Cri)
90.0
Color Temperature
6500 k
Housing Material
Soda Lime
Dimensions and Weight
Diameter
1.5
Length
48
Descriptions
Description
40W T12 48" 6500K 90CRI BI PIN FLUORESCENT LAMP
Extra Long Description
GEL F40DX/ECO 80097 FLUORESCENT F40
Features
Lamps which pass the TCLP test are considered non-hazardous waste in most states.* In these areas,use of GE Ecolox(R) lamps can significantly reduce lamp disposal costs
Long Description
FLuorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 90, 20000 h Average Life, 6500 k, 40 W, 2250 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 48.0 in Length, Rapid, +10 °C Operating Temperature, 0.67 lb/EA
Product Type
Fluorescent Lamp
Short Description
FLuorescent Lamp, G13 Medium 2 Pin, T12, 90 CRI, 40 W
Additional Information
Average Life
20000 h
Base
Medium Bi-Pin (G13)
Brightness (Lumens)
2250 lm
Bulb Shape
T12
Lumens
2050
Minimum Operating Temperature
+10 °C
Package Quantity
30 CA
Start Type
Rapid Start
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
F40DX/ECO
GTIN
00043168800976
UPC
043168800976
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.67 lb/EA
Weight per each
0.67
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F40DXEC0.
Jump To:

Similar Items

Similar items are close alternatives to F40DXEC0, though they may not be 100% alike.

Cross Referenced

These items are similar to F40DXEC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
14655 GE Lighting 00043168146555
F40DXECO GE Lighting 00043168800976
24599 Osram Sylvania 00046135245992
F34DXSS Osram Sylvania 46135245992
F40DX Osram Sylvania 46135244773
F40DXALTO Philips Lighting 46677273590
24477 Osram Sylvania 00046135244773

* All prices subject to change.

Begin Live Chat