F42T12CWH0 - *Delisted* 55W Ho Cool White

Ge Current, A Daintree Company

  • $14.49 (Each)
  • $14.49 (Each)

  • $347.76 (Per 24)

In-Stock: 32 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F42T12CWH0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F42T12/CW/HO
Description
*Delisted* 55W Ho Cool White
Gel F42T12/CW/Ho 10559 Fluorescent
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168105590 / 00043168105590
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.49 (Each)
Standard Packaging
$347.76 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
32
Resources
Images
 
 
F42T12CWH0 - Small Image
 
F42T12CWH0 - Large Image
Attachments
 
 
F42T12CWH0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
55.0
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
60.0
Dimensions and Weight
Diameter
1.5
Length
42.0
Descriptions
Product Type
10559 Fluorescent
Description
*DELISTED* 55W HO COOL WHITE
Long Description
GEL F42T12/CW/HO 10559 FLUORESCENT
Additional Information
lumens
3200.0
average life
9000.0
Base
Recessed Double Contact (R17d)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F42T12/CW/HO
GTIN
00043168105590
UPC
043168105590
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.59
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
8 View Store

A-L

Location Stock Available
Dumas
13 View Store
Hereford
9 View Store

M-Z

Location Stock Available
Mansfield
2 View Store

* All prices subject to change.

Begin Live Chat