F54T5841H0EC0CVG - 54W T5H0 45" 41K 4850LM

Ge Traditional Lamps

  • $21.54 (Each)
  • $21.54 (Each)

  • $861.60 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F54T5841H0EC0CVG
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F54T5841HOECOCVG
Description
54W T5H0 45" 41K 4850LM
Ge Ecolux®, 54 WTT, 4850 LM, 4100 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Shatter Resistant Lamps - Shatter Resistant Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168484589 / 00043168484589
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.54 (Each)
Standard Packaging
$861.60 (Per 40)
Resources
Images
 
 
F54T5841H0EC0CVG - Small Image
 
F54T5841H0EC0CVG - Large Image
Attachments
 
 
F54T5841H0EC0CVG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54.0
Material, Color, and Finish
color rendering index (cri)
85.0
color temperature
4100.0
Dimensions and Weight
Diameter
0.625
Length
45.2
Descriptions
extra long description
GEL F54T5841HOECOCVG 48458 FLUORESC
Description
54W T5H0 45" 41K 4850LM
Product Type
48458 Fluorescent
Long Description
GE Ecolux®, 54 WTT, 4850 LM, 4100 KV, 85 CRI, 0.625 IN Diameter, 45.2 IN Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Additional Information
average life
30000.0
lumens
4850.0
Base
Miniature Bi-Pin (G5)
Manufacturer Information
Manufacturers Part Number
F54T5841HOECOCVG
Brand
Ge Traditional Lamps
GTIN
00043168484589
UPC
043168484589
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.39
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Shatter-Resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat