F54T5850EC0H0CVG - 54W T5 46" SHTR Res 50K Min Bipin

Ge Traditional Lamps

  • $25.32 (Each)
  • $25.32 (Each)

  • $1,012.80 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F54T5850EC0H0CVG
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F54T5850HOECOCVG
Description
54W T5 46" SHTR Res 50K Min Bipin
Shatter Resistant Fluorescent Lamp, T5 Shape, 85, 5000 K, 4370 LM Brightness (Lumens), 54 W, 520 V, 460 Ma, 30000 H Average Life, G5 Miniature Bi-Pin Base, Non Dimmable, 0.62 In Diameter, 45.2 In Length, Rapid, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Shatter Resistant Lamps - Shatter Resistant Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168803113 / 00043168803113
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.32 (Each)
Standard Packaging
$1,012.80 (Per 40)
Resources
Images
 
 
F54T5850EC0H0CVG - Small Image
 
F54T5850EC0H0CVG - Large Image
 
F54T5850EC0H0CVG - Large Image
Attachments
 
 
F54T5850EC0H0CVG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T5
Voltage Rating
520 V
Current Rating
460 mA
Wattage
54.0
Material, Color, and Finish
Color Rendering Index
85
color temperature
5000 k
Base Type
G5 Miniature Bi-Pin
color rendering index (cri)
85.0
Dimensions and Weight
Diameter
0.62 in
Length
45.2
Descriptions
Description
54W T5 46" SHTR RES 50K MIN BIPIN
Product Type
Shatter Resistant Fluorescent Lamp
Short Description
Shatter Resistant Fluorescent Lamp, T5, 5000K, 4370 lm, 54W
Long Description
Shatter Resistant Fluorescent Lamp, T5 Shape, 85, 5000 K, 4370 lm Brightness (Lumens), 54 W, 520 V, 460 mA, 30000 h Average Life, G5 Miniature Bi-Pin Base, Non Dimmable, 0.62 in Diameter, 45.2 in Length, Rapid, 0.4 lb
Additional Information
Bulb Material Sodalime Glass
extra long description
GEL F54T5850HOECOCVG 80311 FLUORESC
Additional Information
Brightness (Lumens)
4370 lm
start type
Rapid
average life
30000 h
package quantity
40 CA
Base
Miniature Bi-Pin (G5)
lumens
4650.0
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
F54T5850HOECOCVG
GTIN
00043168803113
UPC
043168803113
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Shatter-Resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat