F54T5850EC0PR0 - *Delisted* 54W 5000K Mini Bi-Pin Fluor Lamp

Tungsram

  • $5.46 (Each)
  • $5.46 (Each)

  • $218.40 (Per 40)

In-Stock: 43 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F54T5850EC0PR0
Manufacturer
Tungsram
Manufacturer's Part Number
F54T5/850ECO/PRO
Description
*Delisted* 54W 5000K Mini Bi-Pin Fluor Lamp
Ge Ecolux Starcoat T5
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Incandescent Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168613620 / 00043168613620
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.46 (Each)
Standard Packaging
$218.40 (Per 40)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
43
Resources
Images
 
 
F54T5850EC0PR0 - Small Image
 
F54T5850EC0PR0 - Large Image
Attachments
 
 
F54T5850EC0PR0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54 W
Dimensions and Weight
Length
45.2 W
Diameter
0.625 in
Descriptions
Product Type
61362 Fluorescent
extra long description
GEL F54T5/850ECO/PRO 61362 FLUORESC
Description
*DELISTED* 54W 5000K MINI BI-PIN FLUOR LAMP
Long Description
GE Ecolux Starcoat T5
Additional Information
average life
17000 HR
lumens
5k lm
Base
Miniature Bi-Pin (G5)
Manufacturer Information
Brand
TUNGSRAM
Manufacturers Part Number
F54T5/850ECO/PRO
GTIN
00043168613620
UPC
043168613620
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.24
Carton
1
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 43

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lawton
15 View Store

M-Z

Location Stock Available
Pryor
28 View Store

* All prices subject to change.

Begin Live Chat