F54WT5841EC0 - 54W T5 48" 4100K Mini Bi-Pin 85 Cri Fluor Lamp

Ge Traditional Lamps

  • $7.24 (Each)
  • $7.24 (Each)

  • $289.60 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F54WT5841EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F54W/T5/841/ECO
Description
54W T5 48" 4100K Mini Bi-Pin 85 Cri Fluor Lamp
Ge Ecolux®, 54 WTT, 5000 LM, 4100 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168467612 / 00043168467612
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.24 (Each)
Standard Packaging
$289.60 (Per 40)
Resources
Images
 
 
F54WT5841EC0 - Small Image
 
F54WT5841EC0 - Large Image
 
F54WT5841EC0 - Large Image
Attachments
 
 
F54WT5841EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54.0
Material, Color, and Finish
color temperature
5000 k
color rendering index (cri)
85.0
Base Type
Miniature Bi-Pin (G5)
Color Rendering Index
84
Housing Material
Soda Lime
Dimensions and Weight
Diameter
0.62 in
Length
45.2
Descriptions
extra long description
GEL F54W/T5/841/ECO 46761 FLUORESCE
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 84, 30000 h Average Life, 5000 k, 54 W, 5000 lm Brightness (Lumens), Soda Lime Housing Material, 0.62 in Diameter, 45.2 in Length, Rapid, -20 °C Operating Temperature, 0.39 lb/EA
Description
54W T5 48" 4100K MINI BI-PIN 85 CRI FLUOR LAMP
Short Description
FLuorescent Lamp, Miniature Bi-Pin (G5), T5, 84 CRI, 54 W
Additional Information
average life
30000 h
lumens
5000.0
Base
Miniature Bi-Pin (G5)
bulb shape
T5
Brightness (Lumens)
5000 lm
start type
Rapid Start
Minimum Operating Temperature
-20 °C
package quantity
40 CA
Manufacturer Information
Manufacturers Part Number
F54W/T5/841/ECO
Brand
Ge Traditional Lamps
GTIN
00043168467612
UPC
043168467612
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.39 lb/EA
Weight per each
0.39
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat