F60T12CW - *Discontinued* 50W T12 60" CW 62 Cri Single Pin

Ge Current, A Daintree Company

  • $14.10 (Each)
  • $14.10 (Each)

  • $211.50 (Per 15)

In-Stock: 51 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F60T12CW
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F60T12/CW-15PK
Description
*Discontinued* 50W T12 60" CW 62 Cri Single Pin
Gel F60T12/CW-15PK 23073 Slim Lin
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168230735 / 00043168230735
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.10 (Each)
Standard Packaging
$211.50 (Per 15)
Stock Availability
Sulphur Springs
0 (Find nearest stock)
Tyler
0
All Stores
51
Resources
Images
 
 
F60T12CW - Small Image
 
F60T12CW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50.0
Material, Color, and Finish
Color Rendering Index (Cri)
60.0
Color Temperature
4100.0
Dimensions and Weight
Diameter
1.5
Length
60.0
Descriptions
Description
*DISCONTINUED* 50W T12 60" CW 62 CRI SINGLE PIN
Long Description
GEL F60T12/CW-15PK 23073 SLIM LIN
Product Type
23073 Slim Line / F20
Additional Information
Average Life
12000.0
Base
Single Pin (Fa8)
Lumens
3600.0
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F60T12/CW-15PK
GTIN
00043168230735
UPC
043168230735
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.3
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 51

Location search:

Greater Tyler Area

Location Stock Available
Terrell
1 View Store

Distribution Centers

Location Stock Available

* All prices subject to change.

Begin Live Chat