F72T12CW - *Delisted*55W T12 72" Cool White 62 Cri Single Pin

Ge Current, A Daintree Company

  • $10.09 (Each)
  • $10.09 (Each)

  • $151.35 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F72T12CW
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F72T12/CW-15PK
Description
*Delisted*55W T12 72" Cool White 62 Cri Single Pin
Gel F72T12/CW-15PK 13743 Slim Lin
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168137430 / 00043168137430
Weight per unit
1.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.09 (Each)
Standard Packaging
$151.35 (Per 15)
Resources
Images
 
 
F72T12CW - Small Image
 
F72T12CW - Large Image
 
F72T12CW - Large Image
Attachments
 
 
F72T12CW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
55
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
60
Dimensions and Weight
Diameter
1.5
Length
72
Descriptions
Product Type
13743 Slim Line / F20
Description
*DELISTED*55W T12 72" COOL WHITE 62 CRI SINGLE PIN
Long Description
GEL F72T12/CW-15PK 13743 SLIM LIN
Additional Information
Base
Single Pin (Fa8)
average life
12000.0
lumens
4.5k
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F72T12/CW-15PK
GTIN
00043168137430
UPC
043168137430
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.33
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat