F72T12CW - *Delisted*55W T12 72" Cool White 62 Cri Single Pin

Ge Current, A Daintree Company

  • $10.09 (Each)
  • $10.09 (Each)

  • $151.35 (Per 15)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
F72T12CW
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F72T12/CW-15PK
Description
*Delisted*55W T12 72" Cool White 62 Cri Single Pin
Gel F72T12/CW-15PK 13743 Slim Lin
Slang Terms

Categories
Fluorescent Lamps - Linear Fluorescent Straight La
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168137430 / 00043168137430
Weight per unit
1.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.09 (Each)
Standard Packaging
$151.35 (Per 15)
Resources
Images
 
 
F72T12CW - Small Image
 
F72T12CW - Large Image
 
F72T12CW - Large Image
Attachments
 
 
F72T12CW - Specification Sheet
Features
Wattage
55
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
60
Dimensions and Weight
Diameter
1.5
Length
72
Descriptions
Product Type
13743 Slim Line / F20
Description
*DELISTED*55W T12 72" COOL WHITE 62 CRI SINGLE PIN
Long Description
GEL F72T12/CW-15PK 13743 SLIM LIN
Additional Information
average life
12000.0
lumens
4.5k
Base
Single Pin (Fa8)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F72T12/CW-15PK
GTIN
00043168137430
UPC
043168137430
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.33
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Full Wattage
You must have an account to view stock levels
These alternate items can be purchased instead of F72T12CW.
Jump To:

Similar Items

Similar items are close alternatives to F72T12CW, though they may not be 100% alike.

55W, 72" Mol, T12 Instant Start Slimline Fluorescent Lamp, Cool White Phosphor, ...
  • Our Part #: F72T12CW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F72T12/CW/27256
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 15 ($133.80)
F72T12CW - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F72T12CW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
13743 GE Lighting 00043168137430
27256 Osram Sylvania 00046135272561

* All prices subject to change.