F72T12DH0 - 85W T12 72" Daylight High Output 76 Cri R17D

Ge Current, A Daintree Company

  • $16.96 (Each)
  • $16.96 (Each)

  • $254.40 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F72T12DH0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F72T12D/HO 15PK
Description
85W T12 72" Daylight High Output 76 Cri R17D
Ge, 85 WTT, 5350 LM, 6500 KV, 75 Cri, 1.5 In Diameter, 72 In Length, Recessed Double Contact (R17D) Base, 12000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168136990 / 00043168136990
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.96 (Each)
Standard Packaging
$254.40 (Per 15)
Resources
Images
 
 
F72T12DH0 - Small Image
 
F72T12DH0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
85.0
Material, Color, and Finish
color temperature
6500 k
color rendering index (cri)
75.0
Base Type
Recessed Double Contact R17D
Color Rendering Index
75
Housing Material
Soda Lime
Dimensions and Weight
Diameter
1.5
Length
72.0 in
Descriptions
Product Type
Fluorescent Lamp
Description
85W T12 72" DAYLIGHT HIGH OUTPUT 76 CRI R17D
Long Description
FLuorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 75, 12000 h Average Life, 6500 k, 85 W, 5350 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 72.0 in Length, Rapid, -29 °C Operating Temperature, 1.35 lb/EA
extra long description
GEL F72T12D/HO-15PK 13699 FLUORES
Short Description
FLuorescent Lamp, Recessed Double Contact R17D, T12, 75 CRI, 85 W
Additional Information
average life
12000 h
lumens
5350.0
Base
Recessed Double Contact (R17d)
bulb shape
T12
Brightness (Lumens)
5350 lm
start type
Rapid Start
Minimum Operating Temperature
-29 °C
package quantity
15 CA
Manufacturer Information
Manufacturers Part Number
F72T12D/HO 15PK
Brand
GE Current, a Daintree company
GTIN
00043168136990
UPC
043168136990
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
1.35 lb/EA
Weight per each
1.35
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat