F7BX827EC0 - *Delisted* 7W 2 Pin Single Tube Biax G23 2700K CFL

Ge Current, A Daintree Company

  • $4.55 (Each)
  • $4.55 (Each)

  • $45.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F7BX827EC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F7BX/827/ECO
Description
*Delisted* 7W 2 Pin Single Tube Biax G23 2700K CFL
Compact Fluorescent Lamp, G23 2-Pin Base, VLX Bulb Shape, 82, 10000 H Average Life, 2700 K, 120 V, 0.18 A, 7 W, 425 LM Brightness (Lumens), Non Dimmable, 5.39 In Length, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168975544 / 00043168975544
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.55 (Each)
Standard Packaging
$45.50 (Per 10)
Resources
Images
 
 
F7BX827EC0 - Small Image
 
F7BX827EC0 - Large Image
 
F7BX827EC0 - Large Image
Attachments
 
 
F7BX827EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7 W
Current Rating
0.18 A
Voltage Rating
120
Material, Color, and Finish
Base Type
G23 2-Pin
Color Rendering Index
82
color temperature
2700 K
color rendering index (cri)
82.0
Dimensions and Weight
Length
5.39
Descriptions
Product Type
Compact Fluorescent Lamp
extra long description
GEL F7BX/827/ECO 97554 CFL DEVICES
Long Description
Compact Fluorescent Lamp, G23 2-Pin Base, VLX Bulb Shape, 82, 10000 h Average Life, 2700 K, 120 V, 0.18 A, 7 W, 425 lm Brightness (Lumens), Non Dimmable, 5.39 in Length, 0.1 lb/EA
Short Description
Compact Fluorescent Lamp, 7 W, G23 2-Pin, 2700k
Special Features
Bases are Preheat Lamps with Internal Starter
Description
*DELISTED* 7W 2 PIN SINGLE TUBE BIAX G23 2700K CFL
Additional Information
bulb shape
VLX
average life
10000 h
Brightness (Lumens)
425 lm
Standards Met
TCLP Compliant
package quantity
100 PK
lumens
425.0;425.0
Base
G23
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F7BX/827/ECO
GTIN
00043168975544
UPC
043168975544
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Retail Display;Hospitality;Office;Restaurant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat