F84T12DH0 - 100W T12 84" Daylight High Output 76 Cri R17D

Ge Current, A Daintree Company

  • $21.50 (Each)
  • $21.50 (Each)

  • $322.50 (Per 15)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F84T12DH0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F84T12D/HO-15PK
Description
100W T12 84" Daylight High Output 76 Cri R17D
Gel F84T12D/Ho-15PK 13767 Fluores
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168137676 / 00043168137676
Weight per unit
1.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.50 (Each)
Standard Packaging
$322.50 (Per 15)
Resources
Images
 
 
F84T12DH0 - Small Image
 
F84T12DH0 - Large Image
 
F84T12DH0 - Large Image
Attachments
 
 
F84T12DH0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Material, Color, and Finish
color temperature
6500.0
color rendering index (cri)
75
Dimensions and Weight
Diameter
1.5
Length
84
Descriptions
Product Type
13767 Fluorescent
Description
100W T12 84" DAYLIGHT HIGH OUTPUT 76 CRI R17D
Long Description
GEL F84T12D/HO-15PK 13767 FLUORES
Additional Information
lumens
6.5k
average life
12000.0
Base
Recessed Double Contact (R17d)
Manufacturer Information
Brand
GE Current, a Daintree company
Manufacturers Part Number
F84T12D/HO-15PK
GTIN
00043168137676
UPC
043168137676
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.57
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat