F8T5CW - 8W T5 12" Cool White 62 Cri Mini Bi-Pin Preheat

Ge Traditional Lamps

  • $4.20 (Each)
  • $4.20 (Each)

  • $100.80 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F8T5CW
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F8T5/CW
Description
8W T5 12" Cool White 62 Cri Mini Bi-Pin Preheat
Ge, 8 WTT, 400 LM, 4100 KV, 60 Cri, 0.625 In Diameter, 12 In Length, Miniature Bi-Pin (G5) Base, 5000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168100595 / 00043168100595
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.20 (Each)
Standard Packaging
$100.80 (Per 24)
Resources
Images
 
 
F8T5CW - Small Image
 
F8T5CW - Large Image
 
F8T5CW - Large Image
Attachments
 
 
F8T5CW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8.0
Material, Color, and Finish
color temperature
4100 k
color rendering index (cri)
60.0
Base Type
G5 Miniature Bi-Pin
Color Rendering Index
60
Color
Cool White
Housing Material
Soda Lime
Dimensions and Weight
Diameter
0.62 in
Length
12.0 in
Descriptions
Product Type
Fluorescent Lamp
Description
8W T5 12" COOL WHITE 62 CRI MINI BI-PIN PREHEAT
Long Description
Fluorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 60, 5000 h Average Life, 4100 k, Cool White, 8 W, 320 lm Brightness (Lumens), Soda Lime Housing Material, 0.62 in Diameter, 12.0 in Length, Rapid, +10 °C Operating Temperature, 0.07 lb/EA
extra long description
GEL F8T5/CW 10059 FLUORESCENT
Short Description
Fluorescent Lamp, G5 Miniature 2 Pin, T5, 60 CRI, 8 W
Additional Information
lumens
400.0
average life
5000 h
Base
Miniature Bi-Pin (G5)
bulb shape
T5
Brightness (Lumens)
320 lm
start type
Rapid Start
Minimum Operating Temperature
+10 °C
package quantity
24 CA
Manufacturer Information
Manufacturers Part Number
F8T5/CW
Brand
Ge Traditional Lamps
GTIN
00043168100595
UPC
043168100595
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.07 lb/EA
Weight per each
0.07
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat