F96T12CWH0CT - 110W T12 96" Cool White Cold Temp Ho 62 Cri R17D

Ge Traditional Lamps

  • $17.63 (Each)
  • $17.63 (Each)

  • $264.45 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F96T12CWH0CT
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F96T12/CW/HO/CT
Description
110W T12 96" Cool White Cold Temp Ho 62 Cri R17D
Ge, 110 WTT, 8900 LM, 4100 KV, 60 Cri, 1.5 In Diameter, 96 In Length, Recessed Double Contact (R17D) Base, 12000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
High Volume Fluorescents
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168119184 / 00043168119184
Weight per unit
1.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.63 (Each)
Standard Packaging
$264.45 (Per 15)
Resources
Images
 
 
F96T12CWH0CT - Small Image
 
F96T12CWH0CT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
110.0
Current Rating
800 mA
Material, Color, and Finish
color temperature
4100 k
color rendering index (cri)
60.0
Base Type
R17D Recessed Double Contact
Color Rendering Index
60
Color
Cool White
Housing Material
Soda Lime
Finish
Shatter Resistant Coated
Dimensions and Weight
Diameter
1.5
Length
48.0 in
Descriptions
Product Type
Fluorescent Lamp
Description
110W T12 96" COOL WHITE COLD TEMP HO 62 CRI R17D
Long Description
Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 60, 12000 h Average Life, 4100 k, Cool White, 800 mA, 110 W, 3710 lm Brightness (Lumens), Soda Lime Housing Material, Shatter Resistant Coated, 1.5 in Diameter, 48.0 in Length, Instant;Rapid, 1.3 lb/EA
extra long description
GEL F96T12/CW/HO/CT 11918 FLUORESCE
Short Description
Fluorescent Lamp, R17D Recessed Double Contact, T12, 60 CRI, 110 W
Additional Information
average life
12000 h
lumens
8900.0
Base
Recessed Double Contact (R17d)
bulb shape
T12
Brightness (Lumens)
3710 lm
start type
Instant Start;Rapid Start
package quantity
12 CA
GREEN CERTIFICATION
Yes
Manufacturer Information
Manufacturers Part Number
F96T12/CW/HO/CT
Brand
Ge Traditional Lamps
GTIN
00043168119184
UPC
043168119184
Taxonomies, Classifications, and Categories
Category Description
HIGH VOLUME FLUORESCENTS
Packaging
Weight
1.3 lb/EA
Weight per each
1.32
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat