F96T8SPX41H0 - 86W T8 Ho 96" 41K 78 Cri 93LPW

Ge Traditional Lamps

  • $46.71 (Each)
  • $46.71 (Each)

  • $1,121.04 (Per 24)

In-Stock: 30 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F96T8SPX41H0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F96T8/SPX41/HO
Description
86W T8 Ho 96" 41K 78 Cri 93LPW
Ge, 86 WTT, 8200 LM, 4100 KV, 85 Cri, 1 In Diameter, 96 In Length, Recessed Double Contact (R17D) Base, 18000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168125345 / 00043168125345
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.71 (Each)
Standard Packaging
$1,121.04 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
30
Resources
Images
 
 
F96T8SPX41H0 - Small Image
 
F96T8SPX41H0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
86
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
85.0
Dimensions and Weight
Diameter
1
Length
96
Descriptions
Description
86W T8 HO 96" 41K 78 CRI 93LPW
extra long description
GEL F96T8/SPX41/HO 12534 FLUORESCEN
Product Type
12534 Fluorescent
Long Description
GE, 86 WTT, 8200 LM, 4100 KV, 85 CRI, 1 IN Diameter, 96 IN Length, Recessed Double Contact (R17d) Base, 18000 HR Average Life
Additional Information
average life
18000
lumens
8200
Base
Recessed Double Contact (R17d)
Manufacturer Information
Manufacturers Part Number
F96T8/SPX41/HO
Brand
Ge Traditional Lamps
GTIN
00043168125345
UPC
043168125345
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
1
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
11 View Store
Deer Park
13 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Rome
6 View Store

* All prices subject to change.

Begin Live Chat