F96T8XLSP41 - 59W T8 96" 4100K Single Pin Base 78 Cri Fluor Lamp

Ge Lighting

  • $15.67 (Each)
  • $15.67 (Each)

  • $376.08 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F96T8XLSP41
Manufacturer
Ge Lighting
Manufacturer's Part Number
F96T8XLSP41
Description
59W T8 96" 4100K Single Pin Base 78 Cri Fluor Lamp
Ge Starcoat T8
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168418911 / 00043168418911
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.67 (Each)
Standard Packaging
$376.08 (Per 24)
Resources
Images
 
 
F96T8XLSP41 - Small Image
 
F96T8XLSP41 - Large Image
Attachments
 
 
F96T8XLSP41 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
59 W
Material, Color, and Finish
color temperature
4100.0 KV
color rendering index (cri)
78 WTT
Dimensions and Weight
Diameter
1.0 in
Length
33303013
Descriptions
Description
59W T8 96" 4100K SINGLE PIN BASE 78 CRI FLUOR LAMP
Product Type
41891 Slim Line / F20
Long Description
GE Starcoat T8
extra long description
GEL F96T8/XL/SP41 41891 SLIM LINE
Additional Information
average life
24000.0 HR
lumens
5.8k lm
Base
Single Pin (Fa8)
Manufacturer Information
Manufacturers Part Number
F96T8XLSP41
Brand
GE Lighting
GTIN
00043168418911
UPC
043168418911
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.93
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat