F96T8XLSPP35 - 59W T8 96" 3500K Single Pin Base 80 Cri Fluo Lamp

Ge Current, A Daintree Company

  • $14.32 (Each)
  • $14.32 (Each)

  • $343.68 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F96T8XLSPP35
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F96T8/XL/SPP35
Description
59W T8 96" 3500K Single Pin Base 80 Cri Fluo Lamp
F96T8/XL/SPP35
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168679695 / 00043168679695
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.32 (Each)
Standard Packaging
$343.68 (Per 24)
Resources
Images
 
 
F96T8XLSPP35 - Small Image
 
F96T8XLSPP35 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
59.0
Material, Color, and Finish
color temperature
3500 k
color rendering index (cri)
80.0
Base Type
FA8 1-Pin
Color Rendering Index
80
Housing Material
Soda Lime Glass
Dimensions and Weight
Diameter
1 in
Length
96.0 in
Descriptions
Description
59W T8 96" 3500K SINGLE PIN BASE 80 CRI FLUO LAMP
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, FA8 1-Pin Base, T8 Bulb Shape, 80, 24000 h Average Life, 3500 k, 59 W, 5800 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1 in Diameter, 96.0 in Length, 0.9 lb/EA
Short Description
FLuorescent Lamp, FA8 1-Pin, T8, 80 CRI, 59 W
extra long description
GEL F96T8/XL/SPP35 67969 SLIM LINE
Additional Information
average life
24000 h
lumens
5800.0
Base
Single Pin (Fa8)
bulb shape
T8
Brightness (Lumens)
5800 lm
package quantity
24 CA
Manufacturer Information
Manufacturers Part Number
F96T8/XL/SPP35
Brand
GE Current
GTIN
00043168679695
UPC
043168679695
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.9 lb/EA
Weight per each
0.9
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat