F96T8XLSPX352 - 59W T8 8FT Lin FL 3500K

Tungsram

  • $17.94 (Each)
  • $17.94 (Each)

  • $430.56 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F96T8XLSPX352
Manufacturer
Tungsram
Manufacturer's Part Number
F96T8/XL/SPX35/2
Description
59W T8 8FT Lin FL 3500K
F96T8/XL/SPX35/2
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168688697 / 00043168688697
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.94 (Each)
Standard Packaging
$430.56 (Per 24)
Resources
Images
 
 
F96T8XLSPX352 - Small Image
 
F96T8XLSPX352 - Large Image
Attachments
 
 
F96T8XLSPX352 - Specification Sheet
Other Links
 
 
F96T8XLSPX352 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
59 W
Material, Color, and Finish
color temperature
3500.0 KV
color rendering index (cri)
85 W
Dimensions and Weight
Diameter
1.0 in
Length
96 WTT
Descriptions
Description
59W T8 8FT LIN FL 3500K
Product Type
68869 Slim Line / F20
Long Description
F96T8/XL/SPX35/2
extra long description
GEL F96T8/XL/SPX35/2 68869 SLIM LIN
Additional Information
average life
24000.0 HR
lumens
5.950k lm
Base
Single Pin (Fa8)
Manufacturer Information
Brand
TUNGSRAM
Manufacturers Part Number
F96T8/XL/SPX35/2
sub brand
GE®
GTIN
00043168688697
UPC
043168688697
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.93
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat