F96T8XLSPX502 - 59W Flu Lamp

Tungsram

  • $33.85 (Each)
  • $33.85 (Each)

  • $812.40 (Per 24)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F96T8XLSPX502
Manufacturer
Tungsram
Manufacturer's Part Number
F96T8/XL/SPX50/2
Description
59W Flu Lamp
F96T8/XL/SPX50/2
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
00043168688710 / 00043168688710
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.85 (Each)
Standard Packaging
$812.40 (Per 24)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
F96T8XLSPX502 - Small Image
 
F96T8XLSPX502 - Large Image
Attachments
 
 
F96T8XLSPX502 - Specification Sheet
Other Links
 
 
F96T8XLSPX502 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
59 W
Material, Color, and Finish
Color Rendering Index (Cri)
82 W
Color Temperature
5000.0 KV
Dimensions and Weight
Diameter
1.0 in
Length
96 WTT
Descriptions
Description
59W FLU LAMP
Extra Long Description
GEL F96T8/XL/SPX50/2 68871 SLIM LIN
Long Description
F96T8/XL/SPX50/2
Product Type
68871 Slim Line / F20
Additional Information
Average Life
24000.0 HR
Base
Single Pin (Fa8)
Lumens
5.950k lm
Manufacturer Information
Brand
TUNGSRAM
Manufacturers Part Number
F96T8/XL/SPX50/2
Sub Brand
GE®
GTIN
00043168688710
UPC
00043168688710
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.93
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat