F9BX827EC0 - *Delisted* 9W 2 Pin Single Tube Biax G23 2700K CFL

Ge Current, A Daintree Company

  • $6.68 (Each)
  • $6.68 (Each)

  • $66.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F9BX827EC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F9BX/827/ECO
Description
*Delisted* 9W 2 Pin Single Tube Biax G23 2700K CFL
Gel F9BX/827/Eco 97558 CFL Devices
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168975582 / 00043168975582
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.68 (Each)
Standard Packaging
$66.80 (Per 10)
Resources
Images
 
 
F9BX827EC0 - Small Image
 
F9BX827EC0 - Large Image
Attachments
 
 
F9BX827EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9
amperage rating
0.6
Voltage Rating
120
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
82.0
Dimensions and Weight
Length
6.59
Descriptions
Product Type
97558 CFL Devices
Description
*DELISTED* 9W 2 PIN SINGLE TUBE BIAX G23 2700K CFL
Long Description
GEL F9BX/827/ECO 97558 CFL DEVICES
Additional Information
lumens
600
average life
10000
Base
G23
Manufacturer Information
Manufacturers Part Number
F9BX/827/ECO
Brand
GE Current
GTIN
00043168975582
UPC
043168975582
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.12
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat