FC8T9CW - 22W T9 8.25" Cir-C-Line 60 Cri Cool White Fluor

Ge Traditional Lamps

  • $16.58 (Each)
  • $16.58 (Each)

  • $198.96 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FC8T9CW
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
FC8T9/CW
Description
22W T9 8.25" Cir-C-Line 60 Cri Cool White Fluor
Ge Garage & Basement Circline 22 Watt T9 Circline 1-Pack
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Circular La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168337748 / 00043168337748
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.58 (Each)
Standard Packaging
$198.96 (Per 12)
Resources
Images
 
 
FC8T9CW - Small Image
 
FC8T9CW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
22.0
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
60.0
Dimensions and Weight
Diameter
1.125
Length
8.25
Descriptions
Product Type
33774 Fluorescent
Description
22W T9 8.25" CIR-C-LINE 60 CRI COOL WHITE FLUOR
extra long description
GEL FC8T9/CW 33774 FLUORESCENT
Long Description
GE garage & basement circline 22 watt T9 circline 1-pack
Additional Information
lumens
1100.0
average life
12000.0
Base
4-Pin (G10q)
Manufacturer Information
Manufacturers Part Number
FC8T9/CW
Brand
Ge Traditional Lamps
GTIN
00043168337748
UPC
043168337748
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.48
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat