FLE13HT32827 - *Delisted* 13W CFL 2700K 82 Cri 660LM

Ge Lighting

  • $4.72 (Each)
  • $4.72 (Each)

  • $47.20 (Per 10)

In-Stock: 27 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLE13HT32827
Manufacturer
Ge Lighting
Manufacturer's Part Number
FLE13HT3/2/827
Description
*Delisted* 13W CFL 2700K 82 Cri 660LM
Compact Fluorescent Lamp, Medium Screw Base, T3 Bulb Shape, 82, 10000 H Average Life, 2700 K, 120 V, 13 W, 520 LM Brightness (Lumens), Non Dimmable, Instant, 45 MM Diameter, 120.5 MM Length, 0.21 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168612791 / 00043168612791
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.72 (Each)
Standard Packaging
$47.20 (Per 10)
Stock Availability
Conroe
0 (Find nearest stock)
Houston RDC
0
All Stores
27
Resources
Images
 
 
FLE13HT32827 - Small Image
 
FLE13HT32827 - Large Image
 
FLE13HT32827 - Large Image
Attachments
 
 
FLE13HT32827 - Specification Sheet
Specifications Sheets
 
 
FLE13HT32827 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
13 W
Material, Color, and Finish
Base Type
Medium Screw
Color Rendering Index
82
Color Temperature
2700 K
Dimensions and Weight
Diameter
45 mm
Length
120.5 mm
Descriptions
Description
*DELISTED* 13W CFL 2700K 82 CRI 660LM
Extra Long Description
GEL FLE13HT3/2/827 61279 FLUORESCEN
Long Description
Compact Fluorescent Lamp, Medium Screw Base, T3 Bulb Shape, 82, 10000 h Average Life, 2700 K, 120 V, 13 W, 520 lm Brightness (Lumens), Non Dimmable, Instant, 45 mm Diameter, 120.5 mm Length, 0.21 lb/EA
Product Type
Compact Fluorescent Lamp
Short Description
Compact Fluorescent Lamp, 13 W, Medium Screw, 10000 h Life
Special Features
Dramatic Energy Cost Saving;Long Life
Additional Information
Average Life
10000 h
Brightness (Lumens)
520 lm
Bulb Shape
T3
Package Quantity
1 CT;10 CA
Standards Met
TCLP Compliant
Start Type
Instant Start
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
FLE13HT3/2/827
GTIN
00043168612791
UPC
043168612791
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.21 lb/EA
Weight per each
0.22
Carton
1
Package
10
Uses, Certifications, and Standards
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Deer Valley
10 View Store

M-Z

Location Stock Available
Mesa
3 View Store
Newnan
14 View Store

* All prices subject to change.

Begin Live Chat