FLE13HT32SWBX - CMPCT Flu Lamp

Ge Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLE13HT32SWBX
Manufacturer
Ge Lighting
Manufacturer's Part Number
FLE13HT32SWBX
Description
CMPCT Flu Lamp
Ge Energy Smart Spiral CFL 13 Watt T3 Spiral 1-Pack
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168741989 / 00043168741989
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLE13HT32SWBX - Small Image
 
FLE13HT32SWBX - Large Image
Attachments
 
 
FLE13HT32SWBX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1326-C
Material, Color, and Finish
color temperature
2700.0 KV
color rendering index (cri)
82 W
Dimensions and Weight
Length
78217251442
Descriptions
Description
CMPCT FLU LAMP
Product Type
74198 Fluorescent Energy Eff
extra long description
GEL FLE13HT3/2/SW/BX 74198 FLUORESC
Long Description
GE energy smart spiral CFL 13 watt T3 spiral 1-pack
Additional Information
average life
8000.0 HR
lumens
825 lm
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
FLE13HT32SWBX
Brand
GE Lighting
sub brand
Soft White
GTIN
00043168741989
UPC
043168741989
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.19
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat