FLE142TC16SWCD - E/Eff FLRLMP

Ge Lighting

  • $16.28 (Each)
  • $16.28 (Each)

  • $48.84 (Per 3)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FLE142TC16SWCD
Manufacturer
Ge Lighting
Manufacturer's Part Number
FLE14/2/TC16SWCD
Description
E/Eff FLRLMP
Ge Energy Smart CFL 14 Watt Postlight 1-Pack
Slang Terms

Categories
Fluorescent Lamps - Compact Fluorescent Integrated
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168853842 / 00043168853842
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.28 (Each)
Carton
$16.28 (Each)
Standard Packaging
$48.84 (Per 3)
Resources
Images
 
 
FLE142TC16SWCD - Small Image
 
FLE142TC16SWCD - Large Image
Attachments
 
 
FLE142TC16SWCD - Specification Sheet
Features
Wattage
57750
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
2700.0 KV
color rendering index (cri)
82 W
Dimensions and Weight
Length
5 A
Descriptions
Description
E/EFF FLRLMP
Product Type
85384 Fluorescent Energy Eff
extra long description
GEL FLE14/2/TC16SWCD 85384 FLUORESC
Long Description
GE energy smart CFL 14 watt Postlight 1-pack
Additional Information
average life
10000.0 HR
lumens
750 W
Base
Medium Screw (E26)
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
FLE14/2/TC16SWCD
sub brand
Energy Smart®
GTIN
00043168853842
UPC
043168853842
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.35
Carton
1
Package
3
You must have an account to view stock levels

* All prices subject to change.