FLE14HT32DCD - 14W CFL 6500K Med Screw

Ge Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLE14HT32DCD
Manufacturer
Ge Lighting
Manufacturer's Part Number
FLE14HT3/2/D/CD
Description
14W CFL 6500K Med Screw
Ge Energy Smart Spiral CFL 15 Watt T3 Spiral 1-Pack
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168890915 / 00043168890915
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLE14HT32DCD - Small Image
 
FLE14HT32DCD - Large Image
Attachments
 
 
FLE14HT32DCD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15 A
Material, Color, and Finish
color temperature
6500.0 KV
color rendering index (cri)
82 W
Color
Daylight
Dimensions and Weight
Length
4.8 in
Descriptions
Description
14W CFL 6500K MED SCREW
Product Type
89091 Fluorescent Energy Eff
extra long description
GEL FLE14HT3/2/D/CD 89091 FLUORESCE
Long Description
GE energy smart spiral CFL 15 watt T3 spiral 1-pack
Additional Information
average life
8000.0 HR
lumens
900 V/mil
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
FLE14HT3/2/D/CD
Brand
GE Lighting
sub brand
Energy Smart®
GTIN
00043168890915
UPC
043168890915
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Status
Inactive
Packaging
Weight per each
0.27
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat