FLE20HT32841 - 20W Spiral Self-Ballasted E26 120V 4100K Compact

Ge Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLE20HT32841
Manufacturer
Ge Lighting
Manufacturer's Part Number
FLE20HT3/2/841
Description
20W Spiral Self-Ballasted E26 120V 4100K Compact
Ge Spiral T3 - Facilities, Retail Display, Hospitality, Office, Restaurant
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168251860 / 00043168251860
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLE20HT32841 - Small Image
 
FLE20HT32841 - Large Image
Attachments
 
 
FLE20HT32841 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
20 A
Material, Color, and Finish
color temperature
4100.0 KV
color rendering index (cri)
82 W
Dimensions and Weight
Length
4.7 in
Descriptions
Product Type
25186 Fluorescent Energy Eff
Description
20W SPIRAL SELF-BALLASTED E26 120V 4100K COMPACT
Long Description
GE Spiral T3 - Facilities, Retail Display, Hospitality, Office, Restaurant
extra long description
GEL FLE20HT3/2/841 25186 FLUORESCEN
Additional Information
lumens
1.2k lm
average life
8000.0 HR
Base
Medium Screw (E26)
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
FLE20HT3/2/841
GTIN
00043168251860
UPC
043168251860
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.23
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat