FLE20HT32SX827 - *Delisted* 23W CFL 2700K Self Ballested Long Life

Tungsram

  • $7.30 (Each)
  • $7.30 (Each)

  • $73.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLE20HT32SX827
Manufacturer
Tungsram
Manufacturer's Part Number
FLE20HT3/2SX/827
Description
*Delisted* 23W CFL 2700K Self Ballested Long Life
Ge Energy Smart Spiral CFL 20 Watt T3 Spiral 1-Pack
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168648028 / 00043168648028
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.30 (Each)
Standard Packaging
$73.00 (Per 10)
Resources
Images
 
 
FLE20HT32SX827 - Small Image
 
FLE20HT32SX827 - Large Image
Attachments
 
 
FLE20HT32SX827 - Specification Sheet
Other Links
 
 
FLE20HT32SX827 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
20 W
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
2700.0 KV
color rendering index (cri)
82 W
Color
WHITE GLOSS
Dimensions and Weight
Length
4.7 in
Descriptions
Product Type
64802 Fluorescent Energy Eff
Description
*DELISTED* 23W CFL 2700K SELF BALLESTED LONG LIFE
extra long description
GEL FLE20HT3/2SX/827 64802 FLUORESC
Long Description
GE energy smart spiral CFL 20 watt T3 spiral 1-pack
Additional Information
lumens
1.2k lm
average life
15000.0 HR
Base
Medium Screw (E26)
Manufacturer Information
Brand
TUNGSRAM
Manufacturers Part Number
FLE20HT3/2SX/827
sub brand
Energy Smart®
GTIN
00043168648028
UPC
043168648028
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.25
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat