FLE262DMR40BX - 26W CFL R40 LMP Med Base 2700K

Ge Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLE262DMR40BX
Manufacturer
Ge Lighting
Manufacturer's Part Number
FLE26/2DMR40/BX
Description
26W CFL R40 LMP Med Base 2700K
Ge Energy Smart Dimming CFL 26 Watt R40 Floodlight 1-Pack
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168666664 / 00043168666664
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLE262DMR40BX - Small Image
 
FLE262DMR40BX - Large Image
Attachments
 
 
FLE262DMR40BX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
26 CI
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
2700.0 KV
color rendering index (cri)
82 W
Color
WHITE GLOSS
Dimensions and Weight
Length
78211624746
Descriptions
Description
26W CFL R40 LMP MED BASE 2700K
Product Type
66666 Fluorescent Energy Eff
extra long description
GEL FLE26/2DMR40/BX 66666 FLUORESCE
Long Description
GE energy smart dimming CFL 26 watt R40 floodlight 1-pack
Additional Information
lumens
1.3k lm
average life
8000.0 HR
Base
Medium Screw (E26)
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
FLE26/2DMR40/BX
sub brand
Energy Smart®
GTIN
00043168666664
UPC
043168666664
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.82
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat