FLE262R40XL827 - 26W CFL R40 2700K 120V Self Ballasted 82 Cri

Ge Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLE262R40XL827
Manufacturer
Ge Lighting
Manufacturer's Part Number
FLE26/2/R40XL827
Description
26W CFL R40 2700K 120V Self Ballasted 82 Cri
Ge Floodlight Soft White R40 - Facilities, Retail Display, Hospitality, Office, Restaurant
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168808941 / 00043168808941
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLE262R40XL827 - Small Image
 
FLE262R40XL827 - Large Image
Attachments
 
 
FLE262R40XL827 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
26 CI
Material, Color, and Finish
color temperature
2700.0 KV
color rendering index (cri)
82 W
Dimensions and Weight
Length
043315
Descriptions
Product Type
80894 Fluorescent Energy Eff
Description
26W CFL R40 2700K 120V SELF BALLASTED 82 CRI
extra long description
GEL FLE26/2/R40XL827 80894 FLUORESC
Long Description
GE Floodlight Soft White R40 - Facilities, Retail Display, Hospitality, Office, Restaurant
Additional Information
lumens
1.3k lm
Base
Medium Screw (E26)
average life
10000.0 HR
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
FLE26/2/R40XL827
sub brand
Soft White
GTIN
00043168808941
UPC
043168808941
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.72
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat