GE232MAXGN - 1-2 F32T8 Inst Start Ballast 120-277V Norm Bal Fac

Ge Traditional Lamps

  • $24.07 (Each)
  • $24.07 (Each)

  • $240.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GE232MAXGN
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
GE232MAX-G-N
Description
1-2 F32T8 Inst Start Ballast 120-277V Norm Bal Fac
Ge Ultramax™, 60 HZ, Normal Ballast Factor, Instant Start, 9.5 In Length, 1.3 In Width, 1.18 In Height, 2 or 1-F32T8
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
043168722759 / 00043168722759
Weight per unit
1.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.07 (Each)
Standard Packaging
$240.70 (Per 10)
Resources
Images
 
 
GE232MAXGN - Large Image
 
GE232MAXGN - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.18
Width
1.3
Length
9.5
Descriptions
Description
1-2 F32T8 INST START BALLAST 120-277V NORM BAL FAC
Product Type
72275 Electronic Ballast
extra long description
GEL GE232MAX-G-N 72275 ELECTRONIC B
Long Description
GE UltraMax™, 60 Hz, Normal Ballast Factor, Instant Start, 9.5 IN Length, 1.3 IN Width, 1.18 IN Height, 2 or 1-F32T8
Special Features
GE232MAX-G-N (Replaces GE-232-MV-N) Designation
Additional Information
start type
Instant Start
Ballast Factor
Normal
Manufacturer Information
Manufacturers Part Number
GE232MAX-G-N
Brand
Ge Traditional Lamps
GTIN
00043168722759
UPC
043168722759
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Ballasts_Fluorescent_Electronic
Packaging
Weight per each
1.17
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat