GE232MAXNULTRA - 2LIGHT 4' Dual Voltage Ballast

Ge Traditional Lamps

  • $23.58 (Each)
  • $23.58 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GE232MAXNULTRA
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
GE232MAXPN/ULTRA
Description
2LIGHT 4' Dual Voltage Ballast
Ge Ultramax™, 60 HZ, Normal Ballast Factor, Instant Start, 9.5 In Length, 1.3 In Width, 1 In Height, 2 or 1 F32T8
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
043168722667 / 00043168722667
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.58 (Each)
Resources
Images
 
 
GE232MAXNULTRA - Small Image
 
GE232MAXNULTRA - Large Image
Brochures
 
 
GE232MAXNULTRA - Brochure
Other Links
 
 
GE232MAXNULTRA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1
Width
1.3
Length
9.5
Descriptions
Description
2LIGHT 4' DUAL VOLTAGE BALLAST
extra long description
GEL GE232MAXPN/ULTRA 72266 ELECTRON
Product Type
72266 Electronic Ballast
Special Features
GE232MAXP-N/ULTRA ( replaces GE232MAX-N/ULTRA) Designation
Long Description
GE UltraMax™, 60 Hz, Normal Ballast Factor, Instant Start, 9.5 IN Length, 1.3 IN Width, 1 IN Height, 2 or 1 F32T8
Additional Information
start type
Instant Start
Ballast Factor
Normal
Manufacturer Information
Manufacturers Part Number
GE232MAXPN/ULTRA
Brand
Ge Traditional Lamps
GTIN
00043168722667
UPC
043168722667
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Ballasts_Fluorescent_Electronic
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat