GE232MVN - 1-2 F32T8 Inst Start Ballast 120-277V Norm Bal Fac

Ge Current, A Daintree Company

  • $25.27 (Each)
  • $25.27 (Each)

  • $252.70 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GE232MVN
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
GE232MAX-G-N
Description
1-2 F32T8 Inst Start Ballast 120-277V Norm Bal Fac
Ge Ultramax™, 60 HZ, Normal Ballast Factor, Instant Start, 9.5 In Length, 1.3 In Width, 1.18 In Height, 2 or 1-F32T8
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
043168722759 / 00043168722759
Weight per unit
1.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.27 (Each)
Standard Packaging
$252.70 (Per 10)
Resources
Images
 
 
GE232MVN - Small Image
 
GE232MVN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.18
Width
1.3
Length
9.5
Descriptions
Product Type
72275 Electronic Ballast
Description
1-2 F32T8 INST START BALLAST 120-277V NORM BAL FAC
Long Description
GE UltraMax™, 60 Hz, Normal Ballast Factor, Instant Start, 9.5 IN Length, 1.3 IN Width, 1.18 IN Height, 2 or 1-F32T8
Special Features
GE232MAX-G-N (Replaces GE-232-MV-N) Designation
extra long description
GEL GE232MAX-G-N 72275 ELECTRONIC B
Additional Information
start type
Instant Start
Ballast Factor
Normal
Manufacturer Information
Brand
GE Current, a Daintree company
Manufacturers Part Number
GE232MAX-G-N
GTIN
00043168722759
UPC
043168722759
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Ballasts_Fluorescent_Electronic
Availability
Status
Inactive
Packaging
Weight per each
1.17
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GE232MVN.
Jump To:

Similar Items

Similar items are close alternatives to GE232MVN, though they may not be 100% alike.

OBS49943 QTP2X32T8UNVISNSC 2 Lamp 32WT8 Instant Start Electronic Ballast, Univer...
  • Our Part #: QTP2X32T8UNVISNS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: QTP-2X32T8/UNV-ISN-SC/49943
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 10 ($278.90) ·
QTP2X32T8UNVISNS - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.89

Each

QTY:
Each
Add
Ge Ultramax™, 60 HZ, Normal Ballast Factor, Instant Start, 9.5 In Length, 1.3 In...
  • Our Part #: GE232MAXGN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GE232MAX-G-N
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 10 ($252.70) ·
GE232MAXGN - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.27

Each

QTY:
Each
Add
OBS49853 2 Lamp 32WT8 High Efficiency Instant Start Electronic Ballast, Universa...
  • Our Part #: QHE2X32T8UNVISNS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: QHE-2X32T8/UNV-ISN-SC/49853
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 10 ($313.70) ·
QHE2X32T8UNVISNS - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.37

Each

QTY:
Each
Add
OBS49906 QTP2X32T8UNVISNSCB 10/CS 1/Sku 2 Lamp 32WT8 Instant Start Electronic Ba...
  • Our Part #: QTP2X32T8UNVISNB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: QTP2X32T8/UNV-ISN-SC-B/49906
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 10 ($174.30) ·
QTP2X32T8UNVISNB - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$17.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GE232MVN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
72275 GE Lighting 00043168722759
49853 Osram Sylvania 00046135498534
49905 Osram Sylvania 00046135499050
49906 Osram Sylvania 00046135499067
49942 Osram Sylvania 00046135499425
49943 Osram Sylvania 00046135499432
49969 Osram Sylvania 00046135499692
50987 Osram Sylvania 00046135509872
ICN-2P32-N Philips Advance n/a
ICN-2P32-SC Philips Advance n/a
XEL-2P32-SC Philips Advance n/a
EP2/32IS-120-277 Howard Lighting n/a
QTP 1x32T8/UNV ISN-SC Osram Sylvania 00046135509865
QTP 2X32T8/UNV ISN-SC/QHE 2X32T8/UNV ISN-SC Osram Sylvania n/a
E2-32-I-UV-N-SLI SLI-Power n/a
B232I220RH Universal Lighting Technologies n/a
B232IUNVHP-B Universal Lighting Technologies n/a

* All prices subject to change.

Begin Live Chat