GE332MVPSNV03 - *Delisted* 120-277V Dim T8 BLST

Ge Traditional Lamps

  • $70.48 (Each)
  • $70.48 (Each)

  • $704.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GE332MVPSNV03
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
GE332MVPS-N-V03
Description
*Delisted* 120-277V Dim T8 BLST
Ge Ultrastart™ T8, Normal Ballast Factor, Rapid Start, 9.5 In Length, 1.7 In Width, 1.18 In Height
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
043168753814 / 00043168753814
Weight per unit
1.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.48 (Each)
Standard Packaging
$704.80 (Per 10)
Resources
Images
 
 
GE332MVPSNV03 - Large Image
 
GE332MVPSNV03 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.18
Width
1.7
Length
9.5
Descriptions
extra long description
GEL GE332MVPS-N-V03 75381 ELECTRONI
Product Type
75381 Electronic Ballast
Long Description
GE UltraStart™ T8, Normal Ballast Factor, Rapid start, 9.5 IN Length, 1.7 IN Width, 1.18 IN Height
Special Features
GE332MVPS-N-V03 Designation
Description
*DELISTED* 120-277V DIM T8 BLST
Additional Information
Ballast Factor
Normal
start type
Rapid Start
Manufacturer Information
Manufacturers Part Number
GE332MVPS-N-V03
Brand
Ge Traditional Lamps
GTIN
00043168753814
UPC
043168753814
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Type
Ballasts_Fluorescent_Electronic
Packaging
Weight per each
1.68
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat