GE432MAXGN - 3-4 Lamp F32T8 120/277V Elect Inst Ballast

Ge Traditional Lamps

  • $31.81 (Each)
  • $31.81 (Each)

  • $318.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GE432MAXGN
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
GE432MAX-G-N
Description
3-4 Lamp F32T8 120/277V Elect Inst Ballast
Ge Ultramax™, 60 HZ, Normal Ballast Factor, Instant Start, 9.5 In Length, 1.3 In Width, 1.18 In Height
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
043168744638 / 00043168744638
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.81 (Each)
Standard Packaging
$318.10 (Per 10)
Resources
Images
 
 
GE432MAXGN - Large Image
Brochures
 
 
GE432MAXGN - Brochure
Other Links
 
 
GE432MAXGN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.18
Width
1.3
Length
9.5
Descriptions
Description
3-4 LAMP F32T8 120/277V ELECT INST BALLAST
Product Type
74463 Electronic Ballast
Long Description
GE UltraMax™, 60 Hz, Normal Ballast Factor, Instant Start, 9.5 IN Length, 1.3 IN Width, 1.18 IN Height
Special Features
GE432MAX-G-N (Replaces GE-432-MV-N) Designation
extra long description
GEL GE432MAX-G-N 74463 ELECTRONIC B
Additional Information
start type
Instant Start
Ballast Factor
Normal
Manufacturer Information
Manufacturers Part Number
GE432MAX-G-N
Brand
Ge Traditional Lamps
GTIN
00043168744638
UPC
043168744638
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Ballasts_Fluorescent_Electronic
Packaging
Weight per each
1.28
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat