GE432MAXPLULTRA - 3-4 F32T8 Inst Start BLST

Ge Traditional Lamps

  • $32.07 (Each)
  • $32.07 (Each)

  • $320.70 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GE432MAXPLULTRA
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
GE432MAXPL/ULTRA
Description
3-4 F32T8 Inst Start BLST
Fluorescent Ballast, Instant, 32 W, 120 V/277 V, Non Dimmable, 4 Lamps, 9.5 In Length, 1.7 In Width, 1.18 In Height, 0.95;0.84;0.87;0.77;0.77 Ballast Factor, 0.99;0.91;0.94 Power Factor, 50 HZ;60 HZ, 13 % (120 V);19 % (277 V) Total Harmonic Distortion, -22 °F Starting Temperature, 1.40 LB/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
043168786256 / 00043168786256
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.07 (Each)
Standard Packaging
$320.70 (Per 10)
Resources
Images
 
 
GE432MAXPLULTRA - Large Image
 
GE432MAXPLULTRA - Small Image
 
GE432MAXPLULTRA - Large Image
Brochures
 
 
GE432MAXPLULTRA - Brochure
Other Links
 
 
GE432MAXPLULTRA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 W
Current Rating
0.47 A;0.67 A;0.65 A;0.84 A;0.8 A;0.71 A (120 V) A;0.21 A;0.3 A;0.29 A;0.37 A;0.36 A;0.31 A (277 V)
Voltage Rating
120 V/277 V
Number of Lamps
4
Dimensions and Weight
Length
9.5 in;241 mm
Width
1.7 in;43 mm
Height
1.18 in;30 mm
Descriptions
Description
3-4 F32T8 INST START BLST
Product Type
Fluorescent Ballast
Long Description
Fluorescent Ballast, Instant, 32 W, 120 V/277 V, Non Dimmable, 4 Lamps, 9.5 in Length, 1.7 in Width, 1.18 in Height, 0.95;0.84;0.87;0.77;0.77 Ballast Factor, 0.99;0.91;0.94 Power Factor, 50 Hz;60 Hz, 13 % (120 V);19 % (277 V) Total Harmonic Distortion, -22 °F Starting Temperature, 1.40 lb/EA
Short Description
Fluorescent Ballast, Instant Start, 32 W, 3 Lamps
Special Features
Multi-Voltage Technology
extra long description
GEL GE432MAXPL/ULTRA 78625 ELECTRON
Additional Information
For Bulb Type
F17T8;F25T8;F28T8;F32T8;F32T8/WM;F25T12
start type
Instant Start
Ballast Factor
0.95;0.84;0.87;0.77;0.77
Power Factor
0.99;0.91;0.94
For Maximum Bulb Length
2 ft (F17);3 ft (F25);4 ft (F32 );5 ft (F40)
Standards Met
UL Listed;CSA Certified;FCC
total harmonic distortion
13 % (120 V);19 % (277 V)
package quantity
1 CT;10 PK
Made in USA
yes
Minimum Starting Temperature
-22 °F
Manufacturer Information
Manufacturers Part Number
GE432MAXPL/ULTRA
Brand
Ge Traditional Lamps
sub brand
GE Lighting
GTIN
00043168786256
UPC
043168786256
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Ballasts_Fluorescent_Electronic
Packaging
Weight
1.40 lb/EA
Weight per each
1.25
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50 Hz;60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat