HR100DX38 - 100W ED23.5 Mercury Vapor White Mogul Base Lamp

Ge Traditional Lamps

  • $10.85 (Each)
  • $10.85 (Each)

  • $130.20 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HR100DX38
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
HR100DX38
Description
100W ED23.5 Mercury Vapor White Mogul Base Lamp
Ge Mercury ED23.5
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Mercury Vapor Lamps Mark as Incorrect
Suggest a New Category
Classification
Mercury Vapor
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
043168225755 / 00043168225755
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.85 (Each)
Standard Packaging
$130.20 (Per 12)
Resources
Images
 
 
HR100DX38 - Small Image
 
HR100DX38 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Material, Color, and Finish
color temperature
3900
color rendering index (cri)
50.0
Finish
Delux white
Color
Delux white
Style
Open or enclosed fixtures
Descriptions
Product Type
22575 Mercury
Description
100W ED23.5 MERCURY VAPOR WHITE MOGUL BASE LAMP
extra long description
GEL HR100DX38 22575 MERCURY
Long Description
GE Mercury ED23.5
Special Features
7.5IN Length
Additional Information
average life
20000
lumens
4000
Base
E39
Manufacturer Information
Manufacturers Part Number
HR100DX38
Brand
Ge Traditional Lamps
GTIN
00043168225755
UPC
043168225755
Taxonomies, Classifications, and Categories
Category Description
MERCURY VAPOR
Packaging
Weight per each
0.38
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat